Expanded Sheet, Flat, 316SS, 8x4 ft, 3/4-No 13

  • Mfr # 45F07513-48X96

  • Zoro # G2129079


product price:  $379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Thickness
0.07 in
Width
4 ft
Temper
2B
Opening Size
0.625 in x 1.75 in
Trade Size
3/4 in-#13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45F07513-48X96
Zoro #
G2129079
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.07 in
Width
4 ft
Length
8 ft
Opening Size
0.625 in x 1.75 in
Trade Size
3/4 in-#13
Strand Thickness
0.07 in
Strand Width
0.12 in
Length Tolerance
+2 in
Width Tolerance
+1 in
Design Size
0.923 x 2.100 in
Diamond Size
0.923 x 2.100 in
Overall Length
8 ft
Overall Width
4 ft

Details

Temper
2B
Alloy Type
316
Typical Hardness
Not Rated
Tensile Strength
Not Rated
Item
Stainless Steel Expanded Sheet
Yield Strength
Not Rated
Hardness Scale
Not Rated
Finish
Annealed
Style
Flat
Material
Stainless Steel
Material Grade
316
Mechanical Finish
Annealed
Diamond Pattern
Flattened
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Shape
Rectangular

Description

Stainless Steel Expanded Sheet, Material Stainless Steel, Material Grade 316, Mechanical Finish Annealed, Overall Length 8 ft, Overall Thickness 0.07 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.07 in, Strand Width 0.12 in, Trade Size 3/4 in-#13, Tensile Strength Not Rated, Diamond Size 0.923 x 2.100 in, Heat Treatment Annealed, Includes Material Certificate No Certificates Included, Length Tolerance +2 in, Opening Size 0.625 in x 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.