Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, SS, 8 x4 ft, 1-1/2-No 16

  • Mfr # 44F15016-48X96

  • Zoro # G1981469


product price: $193.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Thickness
0.05 in
Width
4 ft
Temper
2B
Opening Size
1.063 in x 2.750 in
Trade Size
1 1/2 in-#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44F15016-48X96
Zoro #
G1981469
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.05 in
Width
4 ft
Length
8 ft
Opening Size
1.063 in x 2.750 in
Trade Size
1 1/2 in-#16
Strand Thickness
0.05 in
Strand Width
0.124 in
Design Size
1.330 x 3.150 in
Width Tolerance
+1 in
Length Tolerance
+2 in
Diamond Size
1.330 x 3.150 in
Overall Width
4 ft
Overall Length
8 ft

Details

Temper
2B
Alloy Type
304
Typical Hardness
Not Rated
Tensile Strength
Not Rated
Item
Stainless Steel Expanded Sheet
Yield Strength
Not Rated
Material
Stainless Steel
Finish
Mill
Hardness Scale
Not Rated
Style
Flat
Diamond Pattern
Flattened
Material Grade
304
Mechanical Finish
Mill
Shape
Rectangular
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.124 in, Trade Size 1 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 1.330 x 3.150 in, Includes Material Certificate No Certificates Included, Length Tolerance +2 in, Opening Size 1.063 in x 2.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.