Zoro Homepage

Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-No 16

  • Mfr # 41F05016-48X96

  • Zoro # G4282993


product price: $187.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Length
8 ft
Width
4 ft
Material
Carbon Steel
Temper
Hot Rolled
Hole Shape
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41F05016-48X96
Zoro #
G4282993
UPC #
-
Country of Origin
China

Dimensions

Length
8 ft
Width
4 ft
Design Size
0.500 x 1.260 in
Length Tolerance
+2 in
Width Tolerance
+1 in
Strand Thickness
0.05 in
Strand Width
0.086 in
Overall Thickness
0.05 in
Opening Size
0.331 in x 0.932 in
Trade Size
1/2 in-#16
Overall Width
4 ft
Hole Diameter
Not Available
Overall Length
8 ft
Short Way Diamond Size
0.5 in
Long Way Diamond Size
1.25 in
Diamond Size
0.5 x 1.26 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.086 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.932 in, Short Way of Opening 0.331 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.26 in, Hole Diameter Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.