Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-No 16

  • Mfr # 44S07516-48X48

  • Zoro # G3396626


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness
0.2 in
Width
4 ft
Temper
2B
Opening Size
0.813 in x 1.75 in
Trade Size
3/4 in-#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44S07516-48X48
Zoro #
G3396626
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.2 in
Width
4 ft
Length
4 ft
Opening Size
0.813 in x 1.75 in
Trade Size
3/4 in-#16
Strand Thickness
0.062 in
Length Tolerance
+/-0.125 in
Design Size
0.923 x 2.000 in
Width Tolerance
+/-0.125 in
Strand Width
0.106 in
Overall Length
4 ft
Overall Width
4 ft
Diamond Size
0.923 x 2.000 in

Details

Temper
2B
Alloy Type
304
Typical Hardness
Not Rated
Style
Raised
Hardness Scale
Not Rated
Finish
Mill
Material
Stainless Steel
Item
Stainless Steel Expanded Sheet
Tensile Strength
Not Rated
Yield Strength
Not Rated
Diamond Pattern
Raised
Material Grade
304
Mechanical Finish
Mill
Shape
Square
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.2 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.062 in, Strand Width 0.106 in, Trade Size 3/4 in-#16, Tensile Strength Not Rated, Diamond Size 0.923 x 2.000 in, Includes Material Certificate No Certificates Included, Length Tolerance +/-0.125 in, Opening Size 0.813 in x 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.