Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-No 16
Mfr # 41S05016-48X96
Zoro # G1981189
product price: $123.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Length
8 ft
Width
4 ft
Thickness
0.183"
Material
Carbon Steel
Temper
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41S05016-48X96
Zoro #
G1981189
UPC #
-
Country of Origin
China
Dimensions
Length
8 ft
Width
4 ft
Thickness
0.183"
Design Size
0.500 x 1.200 in
Trade Size
1/2 in-#16
Overall Thickness
0.165 in
Width Tolerance
+1 in
Opening Size
0.4 in x 0.929 in
Strand Width
0.078 in
Strand Thickness
0.055 in
Length Tolerance
+2 in
Hole Diameter
Not Available
Diamond Size
0.5 x 1.2 in
Overall Length
8 ft
Long Way Diamond Size
1.2 in
Short Way Diamond Size
0.5 in
Overall Width
4 ft
Description
Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.165 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.055 in, Strand Width 0.078 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.929 in, Short Way of Opening 0.4 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.2 in, Hole Diameter Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.