Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-No 13
Mfr # 41S07513-48X96
Zoro # G1981128
product price: $114.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Length
8 ft
Width
4 ft
Thickness
0.212"
Material
Carbon Steel
Temper
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41S07513-48X96
Zoro #
G1981128
UPC #
-
Country of Origin
China
Dimensions
Length
8 ft
Width
4 ft
Thickness
0.212"
Width Tolerance
+1 in
Design Size
0.923 x 2.000 in
Length Tolerance
+2 in
Strand Width
0.09 in
Strand Thickness
0.086 in
Opening Size
0.812 in x 1.587 in
Trade Size
3/4 in-#13
Overall Thickness
0.185 in
Short Way Diamond Size
0.923 in
Diamond Size
0.923 x 2 in
Hole Diameter
Not Available
Overall Width
4 ft
Overall Length
8 ft
Long Way Diamond Size
2 in
Description
Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.185 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.086 in, Strand Width 0.09 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.587 in, Short Way of Opening 0.812 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.923 x 2 in, Hole Diameter Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.