Zoro Homepage

Expansion Anchor Set, Not Rated Tension Strength, 1-1/4"L, Plastic, 100 PK

  • Mfr # U30503.006.0150

  • Zoro # G0328776


product price: $15.39
/pk 100, $0.15/ea

Key Features

Compatible Material
Block, Brick, Drywall
Anchor Diameter
9/64"
Anchor Length
1-1/4"
Thread Size
#6 to #8
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U30503.006.0150
Zoro #
G0328776
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
9/64"
Anchor Length
1-1/4"
Thread Size
#6 to #8
Drill Bit Size
3/16"
Minimum Material Thickness
Not Rated
Screw Length
1 1/2 in
Size
#8
Screw Size
#8
Anchor Size
#6 to #8 x 1-1/4 in
Screw Size Included
#8
Screw Length Included
1 1/2 in
Compatible Screw Size
#8
Compatible Screw Length
1 1/2 in

Details

Item
Expansion Anchor Set
Compatible Material
Block, Brick, Drywall
Material
Plastic
Head Type
Pan
Drive Type
Phillips
Includes
3/16 Drill Bit, Pan Head Screw #8x 1 1/2 in
Tension Strength (1/2 in Drywall)
Not Rated
Wall Anchor Style
Plug
Wall Anchor Type
Conical Plug Anchor
Flange Style
No Aplica
Color
Red
Pack Size
Small Pack
System of Measurement
Inch
Includes Screw
Yes
Finish
Plain

Description

Expansion Anchor Set, System of Measurement Inch, Anchor Length 1 1/4 in, Anchor Diameter 9/64 in, Thread Size #6 to #8, Thread Length Not Applicable, Drive Type Phillips, Flange Style No Aplica, Head Type Not Applicable, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/2 in, Compatible Screw Size #8, Compatible Screw Length 1 1/2 in, Color Red, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.