Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-3/8 in Shank Lg, Steel, Zinc Plated Finish, 100 PK
Mfr # WWG-125-1250-SZ
Zoro # G3281932
product price:Â $5.19
/pk 100, $0.05/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-125-1250-SZ
Zoro #
G3281932
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Length
1-1/4 in
Usable Length
1-1/4 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.6
Manufacturer Location
Globally Sourced
Standards
ASME B18.8.1
Description
Cotter Pin,1/8 in dia,1 3/8 in L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 3/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.