Zoro Homepage

Extension Rod, 24 In, For 5DPH6

  • Mfr # 5DPK7

  • Zoro # G7248437


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
5DPH6 (H-4210A)
Product Type
Extension Rod
Overall Length
24 in
Compatible Manufacturer Model Number
H-4210A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPK7
Zoro #
G7248437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Extension Rod
For Use With
5DPH6 (H-4210A)
Product Type
Extension Rod
Compatible Manufacturer Model Number
H-4210A

Description

Extension Rod, For Use With 5DPH6 (H-4210A), Includes -, Manufacturers Warranty Length -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.