Extension Wand, 48 In, 6000 psi
Mfr # 851-0396
Zoro # G0945655
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
6,000 psi
Max. Fluid Temp.
210 Degrees F
Inlet
1/4 in MNPT
Length
48 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851-0396
Zoro #
G0945655
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Overall Length
4 ft
Outlet Diameter
1/4 in
Inlet Diameter
1/4 in
Wand Length
4 ft
Details
Max. Pressure
6,000 psi
Max. Fluid Temp.
210 Degrees F
Inlet
1/4 in MNPT
Material
Rubber
Item
Pressure Washer Wand
Outlet
1/4 in MNPT
For Use With
Pressure Washers
Max. Flow
6 gpm
Product Type
Extension Wand
Fluid Temperature - Maximum
210 Degrees F
Pressure - Maximum
6,000 psi
Inlet Gender
Male
Outlet Gender
Male
Flow - Maximum
6 gpm
Description
Pressure Washer Wand, Length 48 in, Max. Pressure 6,000 psi, Max. Flow 6 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in MNPT, Max. Fluid Temp. 210 Degrees F, Material Rubber, Includes Not Applicable, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.