
External-E E-Clip, Stainless Steel Plain Finish, 0.14 in Shaft Dia, 500 PK
Mfr # 14RSESS
Zoro # G4798794
product price: $47.69
/pk 500, $0.10/eaKey Features
Type
External-E
Fits Shaft Diameter
0.14 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14RSESS
Zoro #
G4798794
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.14 in
Details
Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
.140 E Ring Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.