Zoro Homepage

External-E E-Clip, Stainless Steel Plain Finish, 0.875 in Shaft Dia, 100 PK

  • Mfr # 87RESS

  • Zoro # G4801463


product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns

Key Features

Type
External-E
Fits Shaft Diameter
0.875 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87RESS
Zoro #
G4801463
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.875 in

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Retaining Rings, .875 E RING SS,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.