Zoro Homepage

External-E E-Clip, Stainless Steel, Plain Finish, 100 PK

  • Mfr # 25RESS

  • Zoro # G4799969


product price: $18.49
/pk 100, $0.18/ea

Key Features

Type
External-E
Fits Shaft Diameter
1/4 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25RESS
Zoro #
G4799969
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Retaining Rings, .250 E RING SS,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.