
External-E E-Clip, Stainless Steel, Plain Finish, 100 PK
Mfr # 98RSESS
Zoro # G4800912
product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
Key Features
Type
External-E
Fits Shaft Diameter
0.984 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98RSESS
Zoro #
G4800912
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.984 in
Details
Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Retaining Rings, .984 E RING SS,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.