
External-E E-Clip, Steel Black Phosphate Finish, 0.062 in Shaft Dia, 3000 PK
Mfr # 6REBP
Zoro # G4810703
product price: $29.15
Key Features
Type
External-E
Fits Shaft Diameter
0.062 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6REBP
Zoro #
G4810703
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shaft Diameter
0.062 in
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Description
.062 E Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.