Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Steel, Plain Finish, 25 PK

  • Mfr # U36200.137.0001

  • Zoro # G3390031


product price: $6.15
/pk 25, $0.25/ea

Key Features

Type
External-E
Fits Groove Diameter
2.382"
Material
Steel
Finish
Plain
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U36200.137.0001
Zoro #
G3390031
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
1-3/8 in
Fits Groove Diameter
2.382"
Thickness
0.062 in
Free Outside Diameter
2.49 in
Fits Groove Width
0.086 in
Clearance Diameter
1.375 in
For Shaft Dia.
1 3/8 in

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Ring Type
E-Style Retaining Ring
Material Grade/Class
Ungraded
Pack Size
Small Pack
Location Style
External

Description

Retaining Ring,External,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.382 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.49 in, Clearance Diameter 1.375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.