External-E Retaining Ring, Steel, Plain Finish, 50 PK
Mfr # U36200.006.0001
Zoro # G3390180
product price: $1.15
/pk 50, $0.02/eaKey Features
Type
External-E
Fits Shaft Diameter
1/16 in
Fits Groove Diameter
3.316"
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U36200.006.0001
Zoro #
G3390180
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
1/16 in
Fits Groove Diameter
3.316"
Thickness
0.01 in
Fits Groove Width
0.12 in
Clearance Diameter
0.0625 in
For Shaft Dia.
1/16 in
Details
Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Location Style
External
Pack Size
Small Pack
Ring Sub-Type
Standard
Ring Type
E-Style Retaining Ring
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Retaining Ring,External,0.01 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.01 in, Fits Shaft Diameter 1/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 3.316 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 0.0625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.