Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Steel, Phosphate Finish

  • Mfr # JBDL20YXB25

  • Zoro # G3761541


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Number of Pieces
500
Finish
Phosphate
Number of Sizes
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL20YXB25
Zoro #
G3761541
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
20

Details

Item
Retaining Ring Assortment
Type
External
Material
Steel
Number of Pieces
500
Finish
Phosphate
Includes
(25) Each: 1/16 in (6), 3/32 in (9), 7/64 in (x11), 1/8 in (12), 9/64 in (14), 5/32 in (15), 11/64 in (x17), 3/16 in (18), 7/32 in (x21), 1/4 in (25), 5/16 in (x31), 3/8 in (37), 7/16 in (43), 1/2 in (50), 5/8 in (62), 3/4 in (75), 7/8 in (87), 1 in (x98), 1 3/16 in (x118), 1 3/8 in (x137), Metal Compartment Box with Lid
Meets/Exceeds
ASME B18.27.1
System of Measurement
Inch
Material Quality Standards
ASME B18.27.1
Ring Type
E-Style Retaining Ring
Made in North America
No
Location Style
External
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Retaining Ring Assortment,500 pcs,Inch, System of Measurement Inch, Ring Type E-Style Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 500, Number of Sizes 20, Location Style External, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASME B18.27.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.