Zoro Homepage

External Retaining Ring Assortment, Steel, Phosphate Finish

  • Mfr # JBDL24ESR25

  • Zoro # G3761919


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Number of Pieces
600
Number of Sizes
24
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24ESR25
Zoro #
G3761919
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
24

Details

Item
Retaining Ring Assortment
Type
External
Material
Steel
Number of Pieces
600
Finish
Phosphate
Includes
(25) Each: 3/16 in (18), 1/4 in (25), 9/32 in (28), 5/16 in (31), 11/32 in (34), 3/8 in (37), 7/16 in (43), 1/2 in (50), 9/16 in (56), 5/8 in (62), 11/16 in (68), 3/4 in (75), 7/8 in (87), 1 in (100), 1 1/16 in (106), 1 1/8 in (112), 1 3/16 in (118), 1 1/4 in (125), 1 5/16 in (131), 1 3/8 in (137), 1 7/16 in (143), 1 1/2 in (150), 1 5/8 in (162), 1 3/4 in (175), Metal Compartment Box with Lid
Meets/Exceeds
ASME B18.27.1
Standards
DIN471, DIN472
System of Measurement
Inch
Made in North America
No
Material Quality Standards
ASME B18.27.1
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
External Retaining Ring
Location Style
External

Description

Retaining Ring Assortment,600 pcs,Inch, System of Measurement Inch, Ring Type External Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 600, Number of Sizes 24, Location Style External, Made in North America No, Manufacturer Location Globally Sourced, Standards DIN471, DIN472, Material Quality Standards ASME B18.27.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.