Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring Assortment, Steel, Phosphate Finish

  • Mfr # JBDLERCR24

  • Zoro # G3762059


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
600
Includes
Type C (25) Each: 3/16 in (18), 7/32 in (21), 1/4 in (25), 9/32 in (28), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), Type E 1/16 in (6), 3/32 in (9), 1/8 in (12), 9/64 in (14), 5/32 in (15), 3/16 in (18), 7/32 in (21), 1/4 in (25), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), 5/8 in (62), 3/4 in (75), 7/8 in (87), 1 in (x98), Metal Compartment Box with Lid
Meets/Exceeds
ASME B18.27.1
Material
Steel
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDLERCR24
Zoro #
G3762059
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
24

Details

Number of Pieces
600
Includes
Type C (25) Each: 3/16 in (18), 7/32 in (21), 1/4 in (25), 9/32 in (28), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), Type E 1/16 in (6), 3/32 in (9), 1/8 in (12), 9/64 in (14), 5/32 in (15), 3/16 in (18), 7/32 in (21), 1/4 in (25), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), 5/8 in (62), 3/4 in (75), 7/8 in (87), 1 in (x98), Metal Compartment Box with Lid
Item
Retaining Ring Assortment
Meets/Exceeds
ASME B18.27.1
Material
Steel
Finish
Phosphate
Type
External
System of Measurement
Inch
Ring Type
Crescent Retaining Ring, E-Style Retaining Ring, External Retaining Ring
Location Style
External
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME B18.27.1
Made in North America
No

Description

Retaining Ring Assortment,600 pcs,Inch, System of Measurement Inch, Ring Type Crescent Retaining Ring, E-Style Retaining Ring, External Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 600, Number of Sizes 24, Location Style External, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASME B18.27.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.