Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring for Shaft, Steel, Plain Finish, 100 PK

  • Mfr # M36000.009.0001

  • Zoro # G2649081


product price: $4.29
/pk 100, $0.04/ea

Key Features

Type
External
Fits Groove Diameter
8.6mm
Material
Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36000.009.0001
Zoro #
G2649081
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
9 mm
Fits Groove Diameter
8.6mm
Thickness
1 mm
Free Inside Diameter
8.4mm
Fits Groove Width
1.1 mm
Clearance Dia. (Expanded)
16 mm
Clearance Diameter
16 mm
Clearance Diameter Type
Expanded
For Shaft Dia.
9 mm

Details

Item
Retaining Ring for Shaft
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Rockwell Hardness
C47 to C54
Location Style
External
Material Quality Standards
DIN 471
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Free I.D.
8.4 mm

Description

Retaining Ring,External,1 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 9 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 8.6 mm, Fits Groove Width 1.1 mm, Free Inside Diameter 8.4 mm, Clearance Diameter 16 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.