Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring for Shaft, Steel, Plain Finish, 25 PK

  • Mfr # M36000.040.0001

  • Zoro # G2648829


product price: $13.69
/pk 25, $0.55/ea

Key Features

Type
External
Fits Groove Diameter
37.5mm
Material
Steel
Finish
Plain
Thickness
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36000.040.0001
Zoro #
G2648829
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
40 mm
Fits Groove Diameter
37.5mm
Thickness
1.75 mm
Free Inside Diameter
36.5mm
Fits Groove Width
1.85 mm
Clearance Dia. (Expanded)
52.6 mm
Clearance Diameter Type
Expanded
Clearance Diameter
52.6 mm
For Shaft Dia.
40 mm

Details

Item
Retaining Ring for Shaft
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Rockwell Hardness
C47 to C54
Material Quality Standards
DIN 471
Manufacturer Location
Globally Sourced
Ring Sub-Type
Standard
Location Style
External
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Pack Size
Small Pack
Free I.D.
36.5 mm

Description

Retaining Ring,External,1.75 mm Thk,PK25, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 40 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 37.5 mm, Fits Groove Width 1.85 mm, Free Inside Diameter 36.5 mm, Clearance Diameter 52.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.