External Retaining Ring for Shaft, Steel, Plain Finish, 50 PK
Mfr # M36000.030.0001
Zoro # G2276937
product price: $12.49
/pk 50, $0.25/eaKey Features
Type
External
Fits Groove Diameter
28.6mm
Material
Steel
Finish
Plain
Thickness
1.50 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36000.030.0001
Zoro #
G2276937
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
30 mm
Fits Groove Diameter
28.6mm
Thickness
1.50 mm
Free Inside Diameter
27.9mm
Fits Groove Width
1.6 mm
Clearance Dia. (Expanded)
40.5 mm
Clearance Diameter Type
Expanded
Clearance Diameter
40.5 mm
For Shaft Dia.
30 mm
Details
Item
Retaining Ring for Shaft
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Rockwell Hardness
C47 to C54
Ring Type
External Retaining Ring
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 471
Ring Sub-Type
Standard
Location Style
External
Pack Size
Small Pack
Free I.D.
27.9 mm
Description
Retaining Ring,External,1.5 mm Thk,PK50, System of Measurement Metric, Location Style External, Thickness 1.5 mm, Fits Shaft Diameter 30 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 28.6 mm, Fits Groove Width 1.6 mm, Free Inside Diameter 27.9 mm, Clearance Diameter 40.5 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.