Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 0.812 in Shaft Dia, 1000 PK

  • Mfr # 81REXBP

  • Zoro # G4810450


product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81REXBP
Zoro #
G4810450
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.812 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090

Description

.812 EXTERNAL RETAINING RING PHOSPHATE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.