Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia, 100 PK

  • Mfr # 275REXBP

  • Zoro # G4779790


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275REXBP
Zoro #
G4779790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shaft Diameter
2-3/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090

Description

Retaining Rings, 2.750 EXTERNAL R,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.