
External Retaining Ring, Steel, Plain Finish, 100 PK
Mfr # 93REXSS
Zoro # G4807720
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
Key Features
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93REXSS
Zoro #
G4807720
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
0.938 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
Retaining Rings, .938 EXTERNAL RE,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.