Zoro Homepage

External Retaining Ring, Steel Plain Finish, 1.312 in Shaft Dia, 100 PK

  • Mfr # 131REXSS

  • Zoro # G4808305


product price: $217.99
/pk 100, $2.18/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131REXSS
Zoro #
G4808305
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.312 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Retaining Rings, 1.312 EXTERNAL R,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.