Zoro Homepage

External Retaining Ring, Steel, Plain Finish, 25 PK

  • Mfr # U36000.143.0001

  • Zoro # G3389499


product price: $9.39
/pk 25, $0.38/ea

Key Features

Type
External
Fits Groove Diameter
1.35"
Material
Steel
Finish
Plain
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.143.0001
Zoro #
G3389499
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
1-7/16 in
Fits Groove Diameter
1.35"
Thickness
0.05 in
Free Inside Diameter
1.333"
Fits Groove Width
0.056 in
Clearance Diameter
1.4375 in
For Shaft Dia.
1 7/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Location Style
External
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Ring Sub-Type
Standard

Description

Retaining Ring,External,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.35 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 1.4375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.