Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish, 50 PK

  • Mfr # U36000.068.0001

  • Zoro # G3389620


product price: $4.59
/pk 50, $0.09/ea

Key Features

Type
External
Fits Groove Diameter
0.646"
Material
Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.068.0001
Zoro #
G3389620
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
11/16 in
Fits Groove Diameter
0.646"
Thickness
0.042 in
Free Inside Diameter
0.635"
Free Outside Diameter
1.327 in
Fits Groove Width
0.046 in
Clearance Diameter
0.6875 in
For Shaft Dia.
11/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Location Style
External
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Pack Size
Small Pack
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced

Description

Retaining Ring,External,0.042 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.646 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.327 in, Clearance Diameter 0.6875 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.