Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.334.0001

  • Zoro # G3389228


product price: $2.39
/ea

Key Features

Type
External
Fits Groove Diameter
0.321"
Material
Steel
Finish
Plain
Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U36000.334.0001
Zoro #
G3389228
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3-11/32 in
Fits Groove Diameter
0.321"
Thickness
0.093 in
Free Inside Diameter
0.309"
Fits Groove Width
0.029 in
For Shaft Dia.
3 11/32 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Manufacturer Location
Globally Sourced
Ring Sub-Type
Standard
Location Style
External
Pack Size
Small Pack
Material Grade/Class
Grade 1060/Grade 1090
Ring Type
External Retaining Ring
Free I.D.
0.309 in

Description

Retaining Ring,External,0.093 in Thk, System of Measurement Inch, Location Style External, Thickness 0.093 in, Fits Shaft Diameter 3 11/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.321 in, Fits Groove Width 0.029 in, Free Inside Diameter 0.309 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.