Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.368.0001

  • Zoro # G3389185


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Type
External
Fits Groove Diameter
3.293"
Material
Steel
Finish
Plain
Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.368.0001
Zoro #
G3389185
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3-11/16 in
Fits Groove Diameter
3.293"
Thickness
0.109 in
Free Inside Diameter
3.41"
Fits Groove Width
0.12 in
For Shaft Dia.
3 11/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Location Style
External
Material Grade/Class
Grade 1060/Grade 1090
Free I.D.
3.41 in

Description

Retaining Ring,External,0.109 in Thk, System of Measurement Inch, Location Style External, Thickness 0.109 in, Fits Shaft Diameter 3 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 3.293 in, Fits Groove Width 0.12 in, Free Inside Diameter 3.41 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.