Zoro Homepage

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.400.0001

  • Zoro # G3389149


product price: $4.49
/ea

Key Features

Type
External
Fits Groove Diameter
3.792"
Material
Steel
Finish
Plain
Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.400.0001
Zoro #
G3389149
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
4 in
Fits Groove Diameter
3.792"
Thickness
0.109 in
Free Inside Diameter
3.7"
Fits Groove Width
0.12 in
Clearance Diameter
4 in
For Shaft Dia.
4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Standard
Location Style
External
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring

Description

Retaining Ring,External,0.109 in Thk, System of Measurement Not Applicable, Location Style External, Thickness 0.109 in, Fits Shaft Diameter 4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 3.792 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 4 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring, Shank Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.