Zoro Homepage

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.550.0001

  • Zoro # G3389060


product price: $15.39
/ea

Key Features

Type
External
Fits Groove Diameter
5.265"
Material
Steel
Finish
Plain
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.550.0001
Zoro #
G3389060
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
5-1/2 in
Fits Groove Diameter
5.265"
Thickness
0.125 in
Free Inside Diameter
5.162"
Fits Groove Width
0.139 in
For Shaft Dia.
5 1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1060/Grade 1090
Location Style
External
Ring Type
External Retaining Ring
Pack Size
Small Pack
Free I.D.
5.162 in

Description

Retaining Ring,External,0.125 in Thk, System of Measurement Inch, Location Style External, Thickness 0.125 in, Fits Shaft Diameter 5 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 5.265 in, Fits Groove Width 0.139 in, Free Inside Diameter 5.162 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.