Zoro Homepage

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.675.0001

  • Zoro # G3389018


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
6.465"
Material
Steel
Finish
Plain
Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36000.675.0001
Zoro #
G3389018
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
6-3/4 in
Fits Groove Diameter
6.465"
Thickness
0.156 in
Free Inside Diameter
6.335"
Fits Groove Width
0.174 in
For Shaft Dia.
6 3/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
Grade 1060/Grade 1090
Location Style
External
Ring Sub-Type
Standard
Ring Type
External Retaining Ring
Free I.D.
6.335 in

Description

Retaining Ring,External,0.156 in Thk, System of Measurement Inch, Location Style External, Thickness 0.156 in, Fits Shaft Diameter 6 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 6.465 in, Fits Groove Width 0.174 in, Free Inside Diameter 6.335 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.