Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.750.0001

  • Zoro # G3388990


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
7.18"
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U36000.750.0001
Zoro #
G3388990
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
7-1/2 in
Fits Groove Diameter
7.18"
Thickness
0.187 in
Free Inside Diameter
7.009"
Fits Groove Width
0.209 in
For Shaft Dia.
7 1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Pack Size
Small Pack
Material Grade/Class
Grade 1060/Grade 1090
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Globally Sourced
Free I.D.
7.009 in

Description

Retaining Ring,External,0.187 in Thk, System of Measurement Inch, Location Style External, Thickness 0.187 in, Fits Shaft Diameter 7 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 7.18 in, Fits Groove Width 0.209 in, Free Inside Diameter 7.009 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.