Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Plain Finish

  • Mfr # U36000.925.0001

  • Zoro # G3388920


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
8.86"
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U36000.925.0001
Zoro #
G3388920
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
9-1/4 in
Fits Groove Diameter
8.86"
Thickness
0.187 in
Free Inside Diameter
8.65"
Fits Groove Width
0.209 in
For Shaft Dia.
9 1/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Ring Type
External Retaining Ring
Pack Size
Small Pack
Material Grade/Class
Grade 1060/Grade 1090
Location Style
External
Free I.D.
8.65 in

Description

Retaining Ring,External,0.187 in Thk, System of Measurement Inch, Location Style External, Thickness 0.187 in, Fits Shaft Diameter 9 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 8.86 in, Fits Groove Width 0.209 in, Free Inside Diameter 8.65 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type External Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.