Zoro Homepage

External Retaining Ring, Steel, Zinc Plated Finish, 25 PK

  • Mfr # 138683001

  • Zoro # G9084535


product price: $8.89
/pk 25, $0.36/ea

Key Features

For Bore Dia.
1/2 in
Type
External
For Bore Diameter
1/2 in
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.563"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138683001
Zoro #
G9084535
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
1/2 in
For Bore Diameter
1/2 in
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.563"
Thickness
0.05 in
Free Inside Diameter
0.567"
Free Outside Diameter
0.937"
Hole Dia.
0.031 in
Height
0.328 in
Groove Width Tolerance
+/-0.005 in
Fits Groove Depth
0.312 in
Clearance Dia. Free O.D.
0.937 in
Clearance Dia. (Compressed)
0.5 in
Fits Groove Width
0.05 in
Clearance Dia. (Expanded)
0.5 in
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
30N 58-68
Tensile Strength (PSI)
150,000 psi
Pack Size
Small Pack
Location Style
External
Material Grade/Class
Grade 1050/Grade 1065
Ring Type
Retaining Ring Cap
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Free O.D.
0.937 in
Free I.D.
0.567 in

Description

Retaining Ring,External,0.031 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.031 in, Fits Shaft Diameter 1/2 in, For Bore Diameter 1/2 in, Fits Groove Diameter 0.563 in, Fits Groove Width 0.05 in, Fits Groove Depth 0.312 in, Free Inside Diameter 0.567 in, Free Outside Diameter 0.937 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1050/Grade 1065, Tensile Strength 150,000 psi, Ring Type Retaining Ring Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.