Zoro Homepage

External Retaining Ring, Steel, Zinc Plated Finish, 25 PK

  • Mfr # 5CE97

  • Zoro # G2938783


product price: $5.49
/pk 25, $0.22/ea

Key Features

Type
External
Fits Groove Diameter
0.341"
Material
Steel
Finish
Zinc Plated
Thickness
0.089 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CE97
Zoro #
G2938783
UPC #
848790057787
Country of Origin
United States

Dimensions

Fits Shaft Diameter
11/16 in
Fits Groove Diameter
0.341"
Thickness
0.089 in
Free Outside Diameter
0.948 in
Fits Groove Width
0.097 in
Clearance Dia. (Compressed)
0.688 in
Clearance Diameter Type
Compressed
Clearance Diameter
0.609 in
For Shaft Dia.
11/16 in, 23/32 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Tensile Strength (PSI)
47,000 psi
Rockwell Hardness
RB50-60
Ring Sub-Type
Crimp Ring
Location Style
External
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
X-Ring

Description

Split Retaining Ring,0.089 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.089 in, Fits Shaft Diameter 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.341 in, Fits Groove Width 0.097 in, Fits Groove Depth -, Free Outside Diameter 0.948 in, Clearance Diameter 0.609 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 47,000 psi, Clearance Diameter Type Compressed, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.