Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel, Zinc Plated Finish, 50 PK

  • Mfr # 5CE89

  • Zoro # G3222773


product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98

Key Features

Type
External
Fits Groove Diameter
0.218"
Material
Steel
Finish
Zinc Plated
Thickness
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CE89
Zoro #
G3222773
UPC #
848790057749
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/16 in
Fits Groove Diameter
0.218"
Thickness
0.075 in
Free Outside Diameter
0.622 in
Clearance Dia. (Compressed)
0.469 in
Fits Groove Width
0.083 in
Clearance Diameter Type
Compressed
Clearance Diameter
0.469 in
For Shaft Dia.
7/16 in, 15/32 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
RB50-60
Tensile Strength (PSI)
47,000 psi
Ring Type
X-Ring
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Location Style
External
Material Grade/Class
Ungraded
Ring Sub-Type
Crimp Ring

Description

Split Retaining Ring,0.075 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.075 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.218 in, Fits Groove Width 0.083 in, Fits Groove Depth -, Free Outside Diameter 0.622 in, Clearance Diameter 0.469 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 47,000 psi, Clearance Diameter Type Compressed, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.