External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 12500 PK (Discontinued)
- Mfr # B36230.056.0001
- Zoro # G2094799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B36230.056.0001
Zoro #
G2094799
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
9/16 in
Fits Groove Diameter
4.49 in
Thickness
0.015 in
Free Outside Diameter
0.889 in
Height
0.054 in
Fits Groove Width
0.12 in
Clearance Diameter
0.5625 in
For Shaft Dia.
9/16 in
Details
Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Type
External Retaining Ring
Location Style
External
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
Ungraded
Free I.D.
0.561 in
Free O.D.
0.889 in
Ring Sub-Type
Curved Rim Tooth-Locking
Description
Retaining Ring, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 4.49 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.889 in, Clearance Diameter 0.5625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.