External Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 50 PK
Mfr # U36230.100.0001
Zoro # G3389788
product price: $14.35
/pk 50, $0.29/eaKey Features
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U36230.100.0001
Zoro #
G3389788
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
1 in
Thickness
0.015 in
Free Inside Diameter
0.998"
Free Outside Diameter
1.327"
Height
0.054 in
Clearance Diameter
1 in
For Shaft Dia.
1 in
Details
Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Type
Self-Locking Retaining Ring
Manufacturer Location
Globally Sourced
Location Style
External
Material Grade/Class
Ungraded
Pack Size
Small Pack
Ring Sub-Type
Curved Rim Tooth-Locking
Free O.D.
1.327 in
Description
Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1 in, For Bore Diameter Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.327 in, Clearance Diameter 1 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring, Shank Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.