Zoro Homepage

External thread repair tool with 1-3/8 - 6" capacity

  • Mfr # NES3

  • Zoro # G3363306


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Type
External Thread
Application
Restoring Threads
Size
External 1-3/8 in to 6 in
Material
Steel
Thread Type
Metric or UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES3
Zoro #
G3363306
UPC #
043099840034
Country of Origin
Israel

Dimensions

Size
External 1-3/8 in to 6 in
Overall Length
12 in
Compatible External Thread Size
1 3/8"-6

Details

Item
Thread Repair Tool
Type
External Thread
Application
Restoring Threads
Material
Steel
Thread Type
Metric or UNC
Tool Type
Universal Thread Repair Tool
Features
Multi-Teeth Cutting Blade with Keyway Skip Accessory, Tool V-Shaped Thread Seat is Narrower to Reduce Gap Between Blades to Tool Sides
Compatible Thread Direction
Right Hand and Left Hand
Compatible Insert Material
All Materials
Compatible Thread Type
Coarse, Extra Fine, Fine
System of Measurement
Inch
Compatible Insert Style
External Thread

Description

External Thread Repair Tool, Steel, Thread Type Metric or UNC, Restoring Threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.