
External Tooth K-Lock Lock Nut, #10-32, Steel, Nickel, 0.117 in Ht, 4000 PK
Mfr # 11NKNP
Zoro # G2446480
product price: $188.99
/pk 4000, $0.05/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11NKNP
Zoro #
G2446480
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Height
0.117 in
Hex Width
3/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Nickel
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Hex Nuts,10-32 K LOCK HEx NUT N,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.