External Tooth K-Lock Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.32 in Ht, 500 PK

  • Mfr # 37NK188

  • Zoro # G2445902


product price: $265.99
/pk 500, $0.53/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NK188
Zoro #
G2445902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
0.32 in
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Hex Nuts,3/8-16 K LOCK HEx NUT 1,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.