
External Tooth K-Lock Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide and Oil
Mfr # 04NK188B
Zoro # G2445799
product price:Â $326.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04NK188B
Zoro #
G2445799
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Hex Height
0.087 in
Hex Width
1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide and Oil
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Hex Nuts,4-40 K LOCK HEx NUT 18,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.