
External Tooth K-Lock Lock Nut, #4-40, Steel, Black Zinc, 0.087 in Ht, 5000 PK
Mfr # 04NKBZ
Zoro # G2446261
product price: $193.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Black Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04NKBZ
Zoro #
G2446261
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Hex Height
0.087 in
Hex Width
1/4 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Hex Nuts,4-40 K LOCK HEx NUT BL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.