
External Tooth K-Lock Lock Nut, #6-32, Steel, Black Oxide, 0.102 in Ht, 5000 PK
Mfr # 06NKB
Zoro # G2445805
product price: $194.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06NKB
Zoro #
G2445805
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Hex Height
0.102 in
Hex Width
5/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Hex Nuts,6-32 K LOCK HEx NUT BL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.