
External Tooth K-Lock Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.4 mm Ht, 5000 PK
Mfr # M3NK
Zoro # G2588535
product price: $146.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3NK
Zoro #
G2588535
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Hex Height
2.4 mm
Hex Width
5.32 mm
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934K
System of Measurement
Metric
Thread Type
Metric
Description
Lock Nuts,M3-0.5 K LOCK HEx NUT,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.