
External Tooth K-Lock Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 3000 PK
Mfr # M5NK
Zoro # G2588440
product price: $160.99
/pk 3000, $0.05/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5NK
Zoro #
G2588440
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5-0.80
Hex Height
4 mm
Hex Width
7.78 mm
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934K
System of Measurement
Metric
Thread Type
Metric
Description
Lock Nuts,M5-0.8 K LOCK HEx NUT,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.