Shop ZORO SELECT
See all product information
Create Account
External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 10000 PK
- Mfr # M4D6798A2
- Zoro # G8539284
product price:Â
$
280.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Outside Diameter
7.91 mm
Maximum Thickness
0.5 mm
Inside Diameter
4.39 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4D6798A2
- Zoro #
- G8539284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- External Tooth Lock Washer
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Material Grade/Class
- A2
Dimensions
- For Screw Size
- M4
- Outside Diameter
- 7.91 mm
- Maximum Thickness
- 0.5 mm
- Inside Diameter
- 4.39 mm
Description
Washer Assortments,M4 DIN6798,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.